0 items

Hy-Grade Valve Series T 6 in. Stainless Steel Wafer Check Valve

HST0306G10FNX

Valve Size

6 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Collection
Series T
End Connection 1
Wafer
End Connection 2
Wafer
End Connections
Wafer
Material
Stainless Steel
Pressure Class
300#
Valve Size
6 in
Valve Type
Check Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday