Hy-Lok USA

1/2 in. OD Tube x MNPT 316L Stainless Steel 90 Degree Elbow

Part #HCLMA88NS316  |  Manufacturer Part #CLMA 8-8N-S316

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #HCLMA22NS316Mfr. Part #CLMA 2-2N-S316

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/4 in x 1/8 in

    Part #HCLMA42NS316Mfr. Part #CLMA42NS316

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/8 in x 1/4 in

    Part #HCLMA64NS316Mfr. Part #CLMA 6-4N-S316

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/8 in

    Part #HCLMA66NS316Mfr. Part #CLMA 6-6N-S316

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/2 in

    Part #HCLMA88NS316Mfr. Part #CLMA 8-8N-S316

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

End Connection 1: OD Tube

End Connection 2: MNPT

End Connections: OD Tube x MNPT

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

IAPMO Listed: No

Material: Stainless Steel

Material Type: 316L

NSF Certified: No

UL Listed: No