Hy-Lok USA

3/4 x 1 in. OD Tube x MNPT Reducing 316 Stainless Steel Compression Connector

Part #HCMCT1216NS316  |  Manufacturer Part #CMCT 12-16N-S316

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in x 1 in

    Part #HCMCT1216NS316Mfr. Part #CMCT 12-16N-S316

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASME Specifications: [ASME SA-479, ASME SA-182]

ASTM Specifications: [ASTM A-479, ASTM A-182, ASTM A-269]

Clean Bagged: No

End Connection 1: OD Tube

End Connection 2: MNPT

End Connections: OD Tube x MNPT

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 1 in

Fitting Sizes: 3/4 in x 1 in

Fitting Type: Reducing

IAPMO Listed: No

Material: Stainless Steel

Material Type: 316

NSF Certified: No

Temperature Range: -321 to 1200 Deg F (-196 to 649 Deg C)

UL Listed: No