Hy-Lok USA

3/8 in. OD Brass Compression Cap

Part #HCCA6BRAS  |  Manufacturer Part #CCA-6-BRAS

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/8 in

    Part #HCCA6BRASMfr. Part #CCA-6-BRAS

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

End Connection 1: OD

End Connections: OD

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: Straight

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Brass