3/8 x 1/4 in. OD Tube x MNPT Reducing 316 Stainless Steel 90 Degree Elbow

You last purchased this on
 
Hy-Lok USA

CLMA Series 3/8 x 1/4 in. OD Tube x MNPT Reducing 316 Stainless Steel 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hy-Lok USA

CLMA Series 3/8 x 1/4 in. OD Tube x MNPT Reducing 316 Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #HCLMA64NS316
  • Item #7572835
  • Manufacturer Part #CLMA 6-4N-S316
4.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME Section II
Application:
Residential
Clean Bagged:
No
Collection:
CLMA Series
Elbow Degree:
90 DD
End Connection 1:
OD Tube
End Connection 2:
MPT
End Connections:
OD Tube x MPT
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
1/4 in
Fitting Sizes:
3/8 in x 1/4 in
Fitting Type:
Reducer, Elbow
IAPMO Listed -:
No
ISO:
ISO 9001
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
UL Listed:
No