CMC-N Series 1/2 x 3/4 in. OD Tube x MNPT Reducing 316 Stainless Steel Compression Connector

Part #HCMC812NS316  |  Item #7572666  |  Manufacturer Part #CMC 8-12N-S316

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in x 1/2 in

    Part #HCMC128NS316Item #7573167Mfr. Part #CMC 12-8N-S316

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 1/4 in x 1/8 in

    Part #HCMC42NS316Item #7572715Mfr. Part #CMC 4-2N-S316

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 1/4 in x 1/2 in

    Part #HCMC48NS316Item #7572325Mfr. Part #CMC 4-8N-S316

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 3/8 in x 1/4 in

    Part #HCMC64NS316Item #7572884Mfr. Part #CMC 6-4N-S316

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 3/8 in x 1/2 in

    Part #HCMC68NS316Item #7572554Mfr. Part #CMC 6-8N-S316

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 1/2 in x 3/4 in

    Part #HCMC812NS316Item #7572666Mfr. Part #CMC 8-12N-S316

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 1/2 in x 1/4 in

    Part #HCMC84NS316Item #7572342Mfr. Part #CMC 8-4N-S316

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 1/2 in x 1/8 in

    Part #HCMC86NS316Item #7573040Mfr. Part #CMC 8-6N-S316

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASME Specifications: [ASME SA-479, ASME SA-182]

ASTM Specifications: [ASTM A-479, ASTM A-182, ASTM A-269]

Clean Bagged: No

Collection: CMC-N Series

End Connection 1: OD Tube

End Connection 2: MNPT

End Connections: OD Tube x MNPT

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1/2 in x 3/4 in

Fitting Type: Reducing

IAPMO Listed: No

Length: 48-13/50 in

Material: Stainless Steel

Material Type: 316

Maximum Pressure: 3300 psig

Maximum Temperature: 1200

Minimum Temperature: -321

Temperature Range: -321 to 1200 Deg F (-196 to 649 Deg C)

UL Listed: No