3/8 x 1/2 in. OD Tube x MNPT Reducing 316 SS Stainless Steel Compression Connector
CMC-N Series 3/8 x 1/2 in. OD Tube x MNPT Reducing 316 SS Stainless Steel Compression Connector
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME SA-479, ASME SA-182
- ASTM:
- ASTM A-479, ASTM A-182, ASTM A-269
- Clean Bagged:
- No
- Collection:
- CMC-N Series
- End Connection 1:
- OD Tube
- End Connection 2:
- MNPT
- End Connections:
- OD Tube x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- Fitting Type:
- Connector
- IAPMO Listed -:
- No
- Length:
- 46-11/50 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 1200
- Minimum Temperature:
- -321
- NSF Certified:
- No
- Pressure - Maximum:
- 3300 psig
- Temperature Range:
- -321 to 1200 Deg F (-196 to 649 Deg C)
- UL Listed:
- No