1/4 in. 316 Stainless Steel Ferrule Set
CNFS Series 1/4 in. 316 Stainless Steel Ferrule Set
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-182, ASTM A-479
- Clean Bagged:
- No
- Collection:
- CNFS Series
- FM Approved:
- No
- Fits Pipe Size:
- 1/4 in
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- UL Listed:
- No