3/4 in. x 300 ft. PEX Oxygen Barrier Tubing Coil in Red
hy-PE-RTube™ 3/4 in. x 300 ft. PEX Oxygen Barrier Tubing Coil in Red
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made in USA
- Environmentally Friendly
- Reduced coil memory
- 25 Year Warranty
Specifications
- ASTM:
- ASTM F-1807, ASTM F-2623
- Application:
- Commercial, Fire Protection, Radiant Heating and Cooling Systems, Residential, Water Distribution, Hydronic, Barricades
- Collection:
- hy-PE-RTube™
- Diameter - Inside 1:
- 671/1000 in
- Diameter - Outside:
- 7/8 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 300 ft
- Material:
- Plastic
- Material Type:
- PE-RT
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Origin:
- Domestic
- PipeTubing Size:
- 3/4 in
- Pressure - Maximum:
- 200 psi
- UL Listed:
- No
- Wall Thickness:
- 0.097 in
- Weight:
- 32 lb