3 in. PVC DWV Heavy Duty Test Cap in White
3 in. PVC DWV Heavy Duty Test Cap in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Test Cap
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic