4 ft. Hydrant Marker Ring Mount in White, Blue and Red

You last purchased this on
 
Hy Viz Inc

4 ft. Hydrant Marker Ring Mount in White, Blue and Red

This product requires certification to purchase.
You last purchased this on
 
Hy Viz Inc

4 ft. Hydrant Marker Ring Mount in White, Blue and Red

  • Fast #
  • Part #HPATRIOT
  • Item #7937690
  • Manufacturer Part #PATRIOT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White/Blue/Red Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Super strong pultrusion fiberglass shaft
  • Stainless steel ring mount
  • Engineer grade reflective bands in patriotic red, white and blue
  • Diameter: 3/8"
  • Custom heights and colors available
  • Requires Certification

Specifications

Color Finish Name:
White/Blue/Red
FM Approved:
No
Height:
4 ft
NSF Certified:
No
Product Type:
Marker
UL Listed:
No