1-1/8 in. Plastic Clamp
1-1/8 in. Plastic Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter - Outside:
- 1-1/10 in
- Fits Pipe Size:
- 1-1/8 in
- Material:
- Plastic
- Material Type:
- Polyamide
- Product Type:
- Clamp