Hyde® 3-3/4 x 3 in. Stiff Chisel Scraper

Part #H02400  |  Item #6318430  |  Manufacturer Part #02400

Call for Pricing EACH

Blade Length:

3.75 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Drywall

Blade Length: 3.75 in

Blade Material: High Carbon Steel

Blade Width: 3 in

Collection: Hyde®

Color Finish: [Black, Silver, Mirror]

Handle Length in : 4 in

Handle Material: Plastic

Length: 7-3/4 in

Number Of Pieces: 1 Piece

Tool Type: Chisel

Width: 3 in