1 in. 316 Stainless Steel Angle Valve Plug Lock
1 in. 316 Stainless Steel Angle Valve Plug Lock
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Product Type:
- Plug Lock
- UL Listed:
- No