P68813 Wrench FNST 4-1/2 in. Cap

You last purchased this on
 
Hydra-Shield

P68813 Wrench FNST 4-1/2 in. Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hydra-Shield

P68813 Wrench FNST 4-1/2 in. Cap

  • Fast #
  • Part #HHSCCAP45NHASSY
  • Item #5092404
  • Manufacturer Part #HSC-CAP-4.5NH-ASSY
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Virtually impossible to crack or cut and impenetrable to drills
  • No ordinary wrench can grip it
  • Hydrant cap that vandals and thieves can't remove or destroy
  • Can only be removed with a special patented mating wrench
  • Requires Certification

Specifications

Brand Model Compatibility:
P68813 Wrench
End Connection 1:
FNST
End Connections:
FNST
FM Approved:
No
Fitting Size 1:
4-1/2 in
Fitting Sizes:
4-1/2 in
Fitting Type:
Straight
Material:
Alloy Steel
NSF Certified:
No
Product Type:
Cap