Hydra-Shield P68813 Wrench FNST Cap

HHSCCAPNHASSY

Manufacturer Part #: HSC-CAP-2.5NH-ASSY

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can only be removed with a special patented mating wrench
  • Hydrant cap that vandals and thieves can't remove or destroy
  • No ordinary wrench can grip it
  • Virtually impossible to crack or cut and impenetrable to drills

SPECIFICATIONS

Brand Model Compatibility
P68813 Wrench
End Connection 1
FNST
End Connections
FNST
FM Approved
No
Fitting Size 1
2-1/2 in
Fitting Sizes
2-1/2 in
Fitting Type
Straight
Material
Alloy Steel
NSF Certified
No
Product Type
Cap

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday