P68821 Key Operating Nut
P68821 Key Operating Nut
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Can be used on almost all hydrant models
- Special security wrench fits the security plug in the dome and is used in the installation and removal of the dome.
- Attaches directly to hydrant operating nut and the free-spinning dome prevents access to the hydrant
- Key sold separately
Specifications
- Brand Model Compatibility:
- P68821 Key
- FM Approved:
- No
- Material:
- Cast Iron
- NSF Certified:
- No
- Product Type:
- Operating Nut