Hydraulic Manufacturing

Kurnut™ 1/4 in. Stainless Steel Full Port Threaded 2000# Ball Valve

Part #HSSBVKN14  |  Manufacturer Part #SSBVKN1/4

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Kurnut™

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

IAPMO Listed: No

Material: Stainless Steel

NSF Certified: No

Pressure Class: 2000#

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Locking Lever Handle

Valve Port Opening: Full Port

Valve Size: 1/4 in