5/32 in. x 15 ft. 0-1000 PPM Quaternary Test Strip
Hydrion® 5/32 in. x 15 ft. 0-1000 PPM Quaternary Test Strip
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quat test strips kit consists of a 15' x 5/32" roll of premium test paper in a handy Hydrion dispenser with a matching color chart
- Dip the strip into the sanitizing solution and remove at once
- Hydrion sanitizer test papers have been trusted worldwide for nearly 40 years to test the concentration of quaternary ammonium-based sanitizer solutions
- Quat Types: 2-chain
- Contact your local, state, or federal health department for Quaternary Ammonium Sanitizer concentration requirements, which may vary depending on your specific application
- Color: Match Points: 0-200-400-600-800-1000 pp
- A quick, simple, reliable way to meet federal, state and local food safety guidelines - Trusted by health agencies around the world for mandatory sanitizer testing
- Immediately compare the resulting color with the enclosed color chart which match concentrations
- Test Range: 0-1000ppm
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- Collection:
- Hydrion®
- EPA Compliant:
- No
- Length:
- 15 ft
- NSF Certified:
- No
- Product Type:
- Testing & Kits
- UL Listed:
- No
- Width:
- 5/32 in