3/8 in. Coarse Bubble Diffuser

You last purchased this on
 
Alfa Laval Ashbrook Simon Hartley

Hydro-Ceal™ 3/8 in. Coarse Bubble Diffuser

This product requires certification to purchase.
You last purchased this on
 
Alfa Laval Ashbrook Simon Hartley

Hydro-Ceal™ 3/8 in. Coarse Bubble Diffuser

  • Fast #
  • Part #AHA38
  • Item #4933370
  • Manufacturer Part #BSD220H
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Blow off proof molded construction
  • A quality product from ashbrook simon hartley
  • Double air shear design
  • Hydro-ceal diffusers are ideal for various applications including aeration chambers, aerobic digesters, aerated channels, post-aeration chambers and dechlorination systems
  • When airflow stops, the diaphragm instantly seats against the diffuser body, preventing backflow and clogging
  • The hydro-ceal course bubble air diffuser is a result of years of extensive research and development to produce a coarse bubble diffuser with excellent oxygen transfer and mixing due to its double air shear design
  • Requires Certification

Specifications

CFM:
3 ft3/min
Collection:
Hydro-Ceal™
Diameter:
3-1/2 in
End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Height:
1-15/16 in
NSF Certified:
No
Product Type:
Diffuser
UL Listed:
No