Hydro-Core™ 1-1/4 x 1 in. Hydro-Core Right Flange Manifold

WH487540

Manufacturer Part #: H-48754-0

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Closely spaced tees with 2 full port isolation valves, hi-flow hose drains and adjustable packing glands
  • Requires union connection or boiler kit for installation - match union connection size for compatibility
  • Flange right

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
Application
Commercial, Industrial, Residential, Water
Collection
Hydro-Core™
End Connection 2
FIP
End Connections
FIP
Fitting Size 2
1 in
ISO Specifications
ISO 9001
Lead Law Compliance Level
Not Approved for Potable Water Applications
Maximum Pressure
600 WOG
Maximum Temperature
250
NSF Certified
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday