Hydro Flow Products 1-1/8 in. Insert Nozzle

HHMNI1125

Manufacturer Part #: HMNI1.125

Fitting Sizes

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • The built-in pitot system accurately reads flow rates where pressure may be weaker

SPECIFICATIONS

End Connection 2
MNST
End Connections
Insert x MNST
FM Approved
Yes
Fitting Size 2
2-1/2 in
Flow Rate
324 gpm
Maximum Pressure
75 psi
Type
Nozzle Inserts

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday