1/4 in. 2700 gpm Pressure Gauge
1/4 in. 2700 gpm Pressure Gauge
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dual read 750 gpm to 2700 gpm - 3-1/2 psi to 52-7/10 psi
- Flow rate: 750-2700 gpm
- Big boy hose monster™ replacement gauge
- For Big Boy Hose Monster Only
- Four inch liquid filled gauge 750-2700 gpm/ 3.5-52.7 psi included with quick connect fittings
Documents
Specifications
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Pressure - Maximum:
- 60 psi
- Product Type:
- Replacement Gauge