Hydro Flow Products
Big Boy Hose Monster™ FNST x MNST 4-1/2 x 4 in. Test Hose
Part #HH45104 | Item #4930163 | Manufacturer Part #H45.10.4
Fitting Sizes:
4-1/2 in x 4 inProduct Details
- Fire flow testing of hydrants or water main flushing
- Flow from hydrant pumper port 4-1/2"
- It is recommended the Hose Monster™ not be connected directly to the hydrant
- Recommended hose options for the Hose Monster® and the Big Boy Hose Monster™
Specifications
Collection: Big Boy Hose Monster™
End Connection 1: FNST
End Connection 2: MNST
End Connections: FNST x MNST
Fitting Size 1: 4-1/2 in
Fitting Size 2: 4 in
Fitting Sizes: 4-1/2 in x 4 in
Flow Rate: 2700 gpm
Length: 10 ft
Material: Rubber
Product Type: Test Hose