FNST x MNST 2-1/2 in. Dechlorinator Assembly
Dechlor Demon™ FNST x MNST 2-1/2 in. Dechlorinator Assembly
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Low friction loss
- Conserves dechlorination agent
- Range of 0-50 PPM chlorine
- 2-1/2" unit comes standard with 1 gal tank. 4 and 4-1/2" units come standard with 10 gal tank
- Neutralize chlorine in water during testing or flushing without effecting flow test results or adding stress to hydrant nozzles
- Works off of flow and not a venturi
- Used in conjunction with the Hose Monster® diffuser
- Compact, short length means no added stress to hydrant nozzles
Specifications
- Collection:
- Dechlor Demon™
- End Connection 1:
- FNST
- End Connection 2:
- MNST
- End Connections:
- FNST x MNST
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Flow Rate:
- 1400 gpm
- Material:
- Steel
- NSF Certified:
- No
- Product Type:
- Dechlorinator
- UL Listed:
- No