0 items

Hydro Flow Products Little Hose Monster™ Grooved Pitotless Nozzle

HPNGRV

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Little Hose Monster™
End Connection 1
Grooved
End Connections
Grooved
FM Approved
No
Fitting Size 1
1-3/4 in
Fitting Sizes
1-3/4 in
Flow Rate
331 gpm - 1041 gpm
Type
Pitotless Nozzle

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday