Hose 5 in. Flow Test Kit

You last purchased this on
 
Hydro Flow Products

Hose 5 in. Flow Test Kit

This product requires certification to purchase.
You last purchased this on
 
Hydro Flow Products

Hose 5 in. Flow Test Kit

  • Fast #
  • Part #HFFTK5SLH
  • Item #7310245
  • Manufacturer Part #FFTK5SLH
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Kit includes Big Boy Hose Monster™, 4" dual read gauge psi/gpm, 5 STORZ X 5 STORZ hydrant gate valve, emote reader, 2-1/2" cap with 160 psi gauge, hydrant wrench, spanner wrench and carrying case
  • Flow rate 766 gpm to 2708 gpm
  • Female swivel connection 4 in FNST
  • Hose not included ask about other lengths
  • All Big Boys are 4 FNST connection. Order the kit based on the Pumper size of the hydrant
  • Choose the kit based on your hydrant pumper port nozzle size connection
  • Requires Certification

Documents


Specifications

End Connection 1:
Hose
End Connections:
Hose
FM Approved:
No
Fitting Size 1:
4 in
Fitting Sizes:
4 in
NSF Certified:
No
Product Type:
Flow Test Kit