NST x Threaded 2-1/2 x 2 in. Flow Test Kit
Little Hose Monster™ NST x Threaded 2-1/2 x 2 in. Flow Test Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hose not included
- Case with wheels and telescoping handle
- Remote reader assembly
- Gauge cap with swivel connection
- Hydrant and spanner wrench
- Slow close 2" gate valve
- Pressure gauge 4" (0-100 psi), pressure gauge 4" (0-160 psi)
Specifications
- Application:
- Residential
- Collection:
- Little Hose Monster™
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- NSF Certified:
- No
- Product Type:
- Cap, Case, Flow Test Kit, Gate Valve, Nozzle, Pressure Gauge, Remote Reader, Wrench
- UL Listed:
- No