Pitotless Nozzle™ FNST x Hose 2-1/2 in. Test Hose
Hose Monster™ Pitotless Nozzle™ FNST x Hose 2-1/2 in. Test Hose
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cancels the thrust
- Keeps Fire Hose on the ground
- Classic steel flushing hose monster
- Water discharges East to West and not across traffic lanes
- Pumper port sizes available
Specifications
- Application:
- Residential
- Collection:
- Hose Monster™
- End Connection 1:
- NHT
- End Connection 2:
- NHT
- End Connections:
- NHT
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- NSF Certified:
- No
- Product Type:
- Flusher
- UL Listed:
- No