1-1/2 hp Variable Speed Pump
1-1/2 hp Variable Speed Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- Horsepower:
- 1-1/2 hp
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Type:
- HVARSPE
- UL Listed:
- No
- Volts:
- 110V