0 items

Hydro Systems Arc™ 1-Bowl Solid Surface Oval Lavatory Sink

HARC2214SSS

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
15 in x 11 in x 6 in
CARB OTC LEED Compliant
No
Collection
Arc™
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
2-1/2 in
GSA Approved
No
IAPMO Listed
No
Installation Type
Freestanding
Material
Hydroluxe Solid Surface
Number Of Bowls
1
Overall Sink Size
22 in x 14 in
Pedestal Only - FEI
No
Shape
Oval
Vessel Only - FEI
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday