0 items

Hydro Systems Universal 1-Bowl Solid Surface Oval Lavatory Sink

HELL2215SSS

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Freestanding sink
  • Hydroluxe solid surface material
  • Made in the U.S.A
  • Sink only, does not include additional system upgrades

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Universal
Color Finish
Graphite
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Vessel Mount
Material
Composite
Number Of Bowls
1
Overall Sink Size
22 in x 15 in
Pedestal Only - FEI
No
Shape
Oval
Vessel Only - FEI
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday