110V 12.5A 1.5kW In-Line Heater
110V 12.5A 1.5kW In-Line Heater
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 12.5
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- Height:
- 28 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- UL Listed:
- No
- Volts:
- 110V
- Watts:
- 1.5 kW
- Width:
- 45 in