0 items

Hydro Systems Lacey™ 20 x 72 x 36 in. Acrylic, Fiberglass and Plastic Rectangular Whirlpool Bathtub

HARLAC7236WPFW

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
20
CARB OTC LEED Compliant
No
Capacity
90 gal
Collection
Lacey™
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
20 in
Horsepower
2-1/4 hp
IAPMO Listed
Yes
Installation Type
Drop-in
Length
72 in
Material
Acrylic, Fiberglass
Material Type
PVC
Number Of Jets
6
UL Listed
Yes
Volts
120V
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday