Hydro Systems Savannah 23 x 74 x 44 in. Acrylic Oval Tub with Whirlpool System and Center Drain
HSAV7444AWP
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- AMP
- 20
- CARB OTC LEED Compliant
- No
- Capacity
- 95 gal
- Collection
- Savannah
- Color Finish
- White
- Color Finish Category
- Whites
- Depth
- 20 in
- Drain Location
- Center
- Height
- 23-3/4 in
- Horsepower
- 2-1/4 hp
- IAPMO Listed
- Yes
- Installation Type
- Deck Mount, Undermount
- Length
- 74 in
- Material
- Acrylic, Reinforced Fiberglass
- Number Of Jets
- 10
- Shape
- Oval
- Type
- HSAV7444AWP
- UL Listed
- Yes
- Volts
- 120V
- Width
- 43-1/2 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday