0 items

Hydro Systems Savannah 23 x 74 x 44 in. Acrylic Oval Tub with Whirlpool System and Center Drain

HSAV7444WPFEI

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
95 gal
Collection
Savannah
Color Finish
White
Color Finish Category
Whites
Depth
23-3/4 in
Drain Location
Center
Horsepower
2-1/4 hp
IAPMO Listed
Yes
Installation Type
Drop-in
Length
74 in
Material
Acrylic
Number Of Jets
6
UL Listed
Yes
Volts
120V
Width
44 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday