0 items

Hydro Systems Elle 32 in. 58 gal Acrylic Drop-In Oval Whirlpool Bathtub System with Center Drain

HELL6632AWP

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes 6 standard polished chrome whirlpool jets
  • Includes HydrOzone water sanitation feature
  • Includes cable waste and overflow
  • Made in the U.S.A
  • Manufactured with high-quality acrylic
  • Oval shaped drop-in tub with center drain

SPECIFICATIONS

ADA Compliant
No
AMP
20
CARB OTC LEED Compliant
No
Capacity
58 gal
Collection
Elle
Color Finish
White
Color Finish Category
Whites
Depth
16-1/2 in
Drain Location
Center
Height
18 in
Horsepower
2-1/4 hp
IAPMO Listed
Yes
Installation Type
Deck Mount, Dual Mount
Length
66 in
Material
Acrylic, Reinforced Fiberglass
Number Of Jets
6
Shape
Oval
Type
HELL6632AWP
UL Listed
Yes
Volts
120V
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday