Hydro Systems

32 x 32 in. Acrylic Shower Pan in White

Part #HHPA3232WHI  |  Manufacturer Part #HPA.3232-WHI

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Includes standard polished chrome drain
  • Integrated tile flange included
  • Center drain
  • Made in the U.S.A

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1.2-2005

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

IAPMO Listed: Yes

Length: 32 in

Material: Acrylic

Shower Base Shape: Square

Type: Shower Pan

UL Listed: No

Width: 32 in