0 items

Hydro Systems Universal 4 in. No-Hole Rectangle Surface Sink with Rear Center Drain

HPRI2215SSS

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Freestanding sink
  • Hydroluxe solid surface material
  • Made in the U.S.A
  • Sink only, does not include additional system upgrades

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Universal
Color Finish
Graphite
Depth
4 in
Drain Location
Rear Center
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Material
Composite
Number Of Bowls
1
Overall Sink Size
22 in x 15 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday