42 x 42 in. Acrylic Shower Pan in White
42 x 42 in. Acrylic Shower Pan in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes standard polished chrome drain
- Integrated tile flange included
- Manufactured with high-quality acrylic
- Made in the U.S.A
- Center drain
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2-2005
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- IAPMO Listed -:
- Yes
- Length:
- 42 in
- Material:
- Acrylic
- Product Type:
- Shower Pan
- Shower Base Shape:
- Neo-angle
- UL Listed:
- No
- Width:
- 42 in