0 items

Hydro Systems Designer 45 in. Whirlpool Bathtub

HBACMA1

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Designer
Color Finish
White
Color Finish Category
Whites
Drain Location
Front
IAPMO Listed
No
Number Of Jets
6
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday