0 items

Hydro Systems Solo 54 x 30 in. Acrylic Rectangle Soaking Tub with Left Drain

HSOL5430ATO

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Extra thick reinforced fiberglass
  • Includes built-in arm rests
  • Made in the U.S.A
  • Manufactured with high-quality acrylic
  • Rectangular drop-in model with end-drain
  • Soaking Tub only bath therapy type

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
40 gal
Collection
Solo
Color Finish
White
Color Finish Category
Whites
Depth
16-3/4 in
Drain Location
End
GSA Approved
No
Height
19-1/4 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
54 in
Material
Acrylic, Reinforced Fiberglass
Shape
Rectangular
Type
HSOL5430ATO
UL Listed
Yes
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday