0 items

Hydro Systems Clarissa 55 x 55 in. Corner Whirlpool Bathtub with Combo System and Rear Drain

HCLA5555ACO

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corner tub with sloping headrest
  • Includes Built-in armrests
  • Includes Thermal Air system injectors at the tub base
  • Includes standard polished chrome whirlpool jets
  • Made in the U.S.A
  • Manufactured with high-quality acrylic

SPECIFICATIONS

ADA Compliant
No
AMP
20
CARB OTC LEED Compliant
No
Capacity
90 gal
Collection
Clarissa
Color Finish
White
Color Finish Category
Whites
Depth
17 in
Drain Location
Center
Height
21-1/2 in
Horsepower
2-1/4 hp
IAPMO Listed
Yes
Installation Type
2 Wall Alcove
Length
55 in
Material
Plastic, Reinforced Fiberglass
Material Type
PVC
Number Of Jets
6
Shape
Other
Type
HCLA5555ACO
UL Listed
Yes
Volts
120V
Width
55 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday