0 items

Hydro Systems Clarissa 55 x 55 in. Corner Whirlpool Bathtub with Rear Drain

HCLA5555ATA

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corner tub with sloping headrest
  • Includes Built-in armrests
  • Includes Hydro "Soft Touch" electronic control panel
  • Includes Thermal Air system injectors at the tub base
  • Made in the U.S.A
  • Manufactured with high-quality acrylic

SPECIFICATIONS

ADA Compliant
No
AMP
20
CARB OTC LEED Compliant
No
Capacity
60 gal
Collection
Clarissa
Color Finish
White
Color Finish Category
Whites
Depth
19-1/2 in
Drain Location
Center
Height
19-1/2 in
Horsepower
2-1/4 hp
IAPMO Listed
Yes
Installation Type
2 Wall Alcove
Length
55 in
Material
Acrylic, Reinforced Fiberglass
Material Type
PVC
Number Of Jets
6
Shape
Other
Type
HCLA5555ATA
UL Listed
Yes
Volts
120V
Width
55 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday