0 items

Hydro Systems Isabella 59-3/4 x 35-3/4 in. Rectangle Whirlpool Bathtub with Left Hand Drain

HISA6036AWP

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Built-in armrests included
  • Includes 6 standard polished chrome whirlpool jets
  • Includes HydrOzone water sanitation feature
  • Made in the U.S.A
  • Manufactured with high-quality acrylic
  • Rectangle shaped drop-in with end-drain

SPECIFICATIONS

ADA Compliant
No
AMP
20
CARB OTC LEED Compliant
No
Capacity
60 gal
Collection
Isabella
Color Finish
White
Color Finish Category
Whites
Depth
15-1/2 in
Drain Location
Left
Height
18-3/4 in
Horsepower
2-1/4 hp
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Length
60 in
Material
Acrylic, Reinforced Fiberglass
Number Of Jets
6
Shape
Rectangular
UL Listed
Yes
Volts
120V
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday