0 items

Hydro Systems Bellevue 60 x 32 in. 100 gal Hydroluxe Solid Surface Rectangle Freestanding Bathtub with Center Drain

HBEL6032MTO

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 100 gallon water capacity
  • Freestanding bathtub with center drain
  • Hydroluxe solid surface bathtub
  • Linear Integral waste and overflow
  • Made in the U.S.A
  • Soaking tub only bath therapy type

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
100 gal
Collection
Bellevue
Color Finish
Almond
Color Finish Category
Neutrals
Depth
19-1/4 in
Drain Location
Center
GSA Approved
No
Height
24 in
IAPMO Listed
Yes
Installation Type
Freestanding
Length
60 in
Material
Hydroluxe Solid Surface
Shape
Rectangular
Type
HBEL6032MTO
UL Listed
Yes
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday