0 items

Hydro Systems Rosemarie 60 x 32 in. Acrylic Rectangle Bathtub

HROS6032ATO

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Extra thick reinforced fiberglass
  • Includes cable waste and overflow
  • Made in the U.S.A
  • Manufactured with high-quality acrylic
  • Rectangular drop-in tub with end-drain
  • Soaking Tub only bath therapy type

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
55 gal
Collection
Rosemarie
Color Finish
White
Color Finish Category
Whites
Depth
16 in
Drain Location
End
GSA Approved
No
Height
18-1/2 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
60 in
Material
Acrylic, Reinforced Fiberglass
Shape
Rectangular
Type
HROS6032ATO
UL Listed
Yes
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday