60 x 32 in. Freestanding Acrylic and FRP Oval Whirlpool with End Drain in White

Part #HSAUB6032ATAWHI  |  Item #7306300  |  Manufacturer Part #SAUB6032ATA-WHI

$ 3,879.69 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Freestanding bathtub with linear integral waste and overflow
  • Requires remote blower for Thermal Air system
  • Thermal air system includes small air injectors at the base of the tub
  • Includes air switch control
  • Made in the U.S.A

Specifications

ADA Compliant: No

AMP: 20

Bathtub Shape: Oval

CARB OTC LEED Compliant: No

Capacity: 60 gal

Color Finish: White

Color Finish Category: Whites

Configuration: Whirlpool

Depth: 16-3/4 in

Drain Location: End

Height: 20 in

IAPMO Listed: Yes

Installation Type: Freestanding

Length: 60 in

Material: [Acrylic, Fiber Reinforced Plastic]

Pump Location: Rear

UL Listed: Yes

Volts: 120V

Width: 32 in