60 x 32 in. Shower Base in White

Part #HHPA6032EDLHWH  |  Item #4109498  |  Manufacturer Part #HPA6032EDLHWH

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Color Finish: White

Color Finish Category: Whites

Drain Location: Left

Length: 60 in

Material: Acrylic

Shower Base Shape: Rectangle

Width: 32 in