0 items

Hydro Systems 60 x 36 in. Acrylic Oval Bathtub with Right Hand Drain

HCAR6036ATO

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Extra thick reinforced fiberglass
  • Includes cable waste and overflow
  • Made in the U.S.A
  • Manufactured with high-quality acrylic
  • Oval shaped drop-in model with center drain
  • Soaking Tub only bath therapy type

SPECIFICATIONS

ADA Compliant
No
Bathtub Shape
Oval
CARB OTC LEED Compliant
No
Capacity
45 gal
Color Finish
White
Color Finish Category
Whites
Depth
15-1/2 in
Drain Location
End
GSA Approved
No
Height
19 in
IAPMO Listed
Yes
Installation Type
Deck Mount
Length
60 in
Material
Acrylic, Reinforced Fiberglass
Shape
Oval
Type
HCAR6036ATO
UL Listed
Yes
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday